MULTI FOODGRADE 340G
893.056001
- UNSPSC 15121526
0893056001083 1
0893056001083 1
Delivery
In stock delivery from our warehouses.
High-performance, NSF-approved multifunctional spray.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 10:23 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 10:23 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Content | 340 g |
| Chemical Base | Mineral Oil |
| Colour | Clear |
| Temperature Range | -40 to 200 °C |
| Shelf Life | 12 months |
| EAN | 4099618538582 |
Features
| Universally applicable, high-performance multifunctional spray with very good lubricating properties. |
| Excellent creepability and water displacement also for use as rust remover, contact spray and long-term corrosion protection. |
| Wide operating temperature range and excellent performance at both low and high temperature conditions. |
| Free of microplastics |
| Silicone-, resin- and acid-free, n-hexane free |
Applications
Universally applicable multi-purpose lubricant, that is safe for use in food processing areas.